Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 in H Aluminum Rolling Step, 2 Steps, 350 lb Load Capacity

  • Mfr # WLAR002164-D4

  • Zoro # G0979505


product price: $396.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.

Key Features

Platform Height
20"
Number of Steps
2
Platform Depth
19 in
Platform Width
21"
Step Tread
Ribbed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLAR002164-D4
Zoro #
G0979505
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
20"
Platform Depth
19 in
Platform Width
21"
Overall Height
20 in
Bottom Width
31 in
Base Depth
30 in
Top Step Height
20 in
Manufacturers Warranty Length
1 yr
Top Step Depth
21 in
Step Width
16 in
Overall Depth
21 in
Reach Height - Maximum
8.3 ft
Base Width
20 in
Caster Diameter
2 in
Standing Height - Maximum
1.7 ft

Details

Item
Rolling Step
Number of Steps
2
Step Tread
Ribbed
Load Capacity
350 lb
Material
Aluminum
Includes
Crutch Tips
Standards
ANSI, OSHA Compliant
Net Weight
22 lb
Ladder Actuation
Spring-Loaded Casters
Color
Aluminum
Ladder Tread
Ribbed
ANSI Type
A14.11
Step Stool Product Group
Rolling Step
Finish
Aluminum Mill
Handrails Included
No
Locking Mechanism
Spring-Loaded Casters
Tread Type
Ribbed
Weight
22 lb
Includes Handrails
Handrails Not Included
Base Spread
30 in
Casters Included
(4) Swivel
Assembly
Assembled
Product Type
Rolling Step Stool
Load Capacity - Maximum
350 lb
Shape
Rectangle

Description

Step Stool Product Group Rolling Step, Number of Steps 2, Overall Height 1.7 ft, Material Aluminum, ANSI Type A14.11, Load Capacity 350 lb, Top Step Height 20 in, Top Step Depth 21 in, Bottom Width 31 in, Base Depth 30 in, Color Silver, Finish Unfinished, Series Not Applicable, Closed Depth Not Applicable, Includes Crutch Tips, Standards ANSI, OSHA Compliant, Manufacturers Warranty Length 1 yr, Ladder Actuation Spring-Loaded Casters, Step Tread Ribbed, Net Weight 22 lb, Step Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.