Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 in H Aluminum Rolling Step, 2 Steps, 350 lb Load Capacity

  • Mfr # WLAR002165-D4

  • Zoro # G0979520


product price: $385.99
/ea
Additional $310.00 delivery surcharge applies per item.
See details

Key Features

Platform Height
20"
Number of Steps
2
Platform Depth
19 in
Platform Width
21"
Step Tread
Serrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLAR002165-D4
Zoro #
G0979520
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
20"
Platform Depth
19 in
Platform Width
21"
Overall Height
20 in
Bottom Width
20 in
Base Depth
30 in
Manufacturers Warranty Length
1 yr
Top Step Height
20 in
Top Step Depth
21 in
Step Width
16 in
Overall Depth
21 in
Reach Height - Maximum
8.3 ft
Standing Height - Maximum
1.7 ft
Caster Diameter
2 in
Base Width
20 in

Details

Item
Rolling Step
Number of Steps
2
Step Tread
Serrated
Load Capacity
350 lb
Material
Aluminum
Finish
Aluminum Mill
Color
Aluminum
Ladder Actuation
Spring-Loaded Casters
Step Stool Product Group
Rolling Step
Net Weight
20 lb
Standards
ANSI, OSHA Compliant
Includes
Crutch Tips
Ladder Tread
Serrated
ANSI Type
A14.11
Handrails Included
No
Assembly
Assembled
Base Spread
30 in
Tread Type
Serrated
Weight
20 lb
Includes Handrails
Handrails Not Included
Load Capacity - Maximum
350 lb
Locking Mechanism
Spring-Loaded Casters
Casters Included
(4) Swivel
Product Type
Rolling Step Stool
Shape
Rectangle

Description

Step Stool Product Group Rolling Step, Number of Steps 2, Overall Height 1.7 ft, Material Aluminum, ANSI Type A14.11, Load Capacity 350 lb, Top Step Height 20 in, Top Step Depth 21 in, Bottom Width 20 in, Base Depth 30 in, Color Silver, Finish Unfinished, Series Not Applicable, Closed Depth Not Applicable, Includes Crutch Tips, Standards ANSI, OSHA Compliant, Manufacturers Warranty Length 1 yr, Ladder Actuation Spring-Loaded Casters, Step Tread Serrated, Net Weight 20 lb, Step Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.