Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 in H Aluminum Rolling Step, 2 Steps, 350 lb Load Capacity

  • Mfr # WLAR002165-D5

  • Zoro # G0979539


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Platform Height
20"
Number of Steps
2
Platform Depth
19 in
Platform Width
28"
Step Tread
Serrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLAR002165-D5
Zoro #
G0979539
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
20"
Platform Depth
19 in
Platform Width
28"
Overall Height
20 in
Bottom Width
20 in
Base Depth
37 in
Step Width
16 in
Manufacturers Warranty Length
1 yr
Top Step Height
20 in
Top Step Depth
28 in
Overall Depth
28 in
Caster Diameter
2 in
Base Width
20 in
Standing Height - Maximum
1.7 ft
Reach Height - Maximum
8.3 ft

Details

Item
Rolling Step
Number of Steps
2
Step Tread
Serrated
Load Capacity
350 lb
Material
Aluminum
Standards
ANSI, OSHA Compliant
Net Weight
23 lb
Includes
Crutch Tips
Step Stool Product Group
Rolling Step
Ladder Tread
Serrated
ANSI Type
A14.11
Color
Aluminum
Finish
Aluminum Mill
Ladder Actuation
Spring-Loaded Casters
Handrails Included
No
Product Type
Rolling Step Stool
Weight
23 lb
Tread Type
Serrated
Shape
Rectangle
Casters Included
(4) Swivel
Assembly
Assembled
Load Capacity - Maximum
350 lb
Locking Mechanism
Spring-Loaded Casters
Includes Handrails
Handrails Not Included
Base Spread
37 in

Description

Step Stool Product Group Rolling Step, Number of Steps 2, Overall Height 1.7 ft, Material Aluminum, ANSI Type A14.11, Load Capacity 350 lb, Top Step Height 20 in, Top Step Depth 28 in, Bottom Width 20 in, Base Depth 37 in, Color Silver, Finish Unfinished, Series Not Applicable, Closed Depth Not Applicable, Includes Crutch Tips, Standards ANSI, OSHA Compliant, Manufacturers Warranty Length 1 yr, Ladder Actuation Spring-Loaded Casters, Step Tread Serrated, Net Weight 23 lb, Step Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.