Tri-Arc
23 ft. Ladder, Standard Fixed Cage, Steel, 24-Rung, Steel, 24 Steps, Safety Yellow Finish
Mfr # WLFC1124-Y
Zoro # G2280999
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,336.99
Free 30-Day Returns
Key Features
- Material Steel
- Number of Steps 24
- Overall Height 23 ft.
- Top Step Height 23 ft.
- Walk-Thru Included No
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 2" Wheel Dia., 75 lb., Black (435X83)
- VESTIL Adjustable Alum Gantry Crane, 4K 8 x 12 (AHA-4-8-12)
- RONSTAN Swivel, Eye - Fork, 3740Lb (RF78B)
- HAMILTON Plate Caster, Swivel, Phenolic, 8 in., 3000 lb. (S-CH-83PH-4SL-FB)
- TRI-ARC 10 ft. 6" Ladder, Walk-Thru Fixed, Steel, 8-Rung, Steel, 8 Steps, Top Exit, Safety Yellow Finish (WLFS0208-Y)
- TRI-ARC 10 ft. Ladder, Steel, Standard Fixed, 11-Rung, Steel, 11 Steps, Safety Yellow Finish (WLFS0111-Y)
- TRI-ARC 13 ft. 6" Ladder, Walk-Thru Fixed, Steel, 11-Rung, Steel, 11 Steps, Top Exit, Safety Yellow Finish (WLFS0211-Y)
- TRI-ARC 9 ft. Ladder, Steel, Standard Fixed, 10-Rung, Steel, 10 Steps, Safety Yellow Finish (WLFS0110-Y)
- TRI-ARC 9 ft. 6" Ladder, Walk-Thru Fixed, Steel, 7-Rung, Steel, 7 Steps, Safety Yellow Finish (WLFS0207-Y)
- TRI-ARC 7 ft. Ladder, Steel, Standard Fixed, 8-Rung, Steel, 8 Steps, Safety Yellow Finish (WLFS0108-Y)
- LOUISVILLE 12 ft. Straight Ladder, Fiberglass, 12 Steps, Orange Finish, 300 lb Load Capacity (FE3112)
- Tri-Arc Ladders