24 ft. 6" Overall H, Ladder, Steel, WalkThru Fixed Cage, 22-Rung, Steel, 22 Steps

  • Mfr # WLFC1222-Y

  • Zoro # G2281419


product price:  $1,721.99
/ea
Additional $735.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Number of Steps
22
Overall Height
24 ft. 6"
Top Step Height
21 ft.
Walk-Thru Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLFC1222-Y
Zoro #
G2281419
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
24 ft. 6"
Top Step Height
21 ft.
Step Width
18 in
Handrail Height
42"
Rung Dia.
3/4 in

Details

Item
Ladder,Steel,WalkThru Fixed Cage,22-Rung
Material
Steel
Number of Steps
22
Walk-Thru Included
Yes
Standards
OSHA/ANSI
Finish
Safety Yellow
Item - Fixed Ladders
Walk-Thru Fixed Cage Ladder
Rung Spacing
12"
Ladder Tread
Steps-EZY Tread

Description

Ladder,Steel,WalkThru Fixed Cage,22-Rung

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.