28 ft. Overall H, Ladder, Standard Fixed Cage, Steel, 29-Rung, Steel, 29 Steps, Safety Yellow Finish
Mfr # WLFC1129-Y
Zoro # G2281102
product price:Â $1,865.99
/eaKey Features
Material
Steel
Number of Steps
29
Overall Height
28 ft.
Top Step Height
28 ft.
Walk-Thru Included
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WLFC1129-Y
Zoro #
G2281102
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
28 ft.
Top Step Height
28 ft.
Step Width
18 in
Rung Dia.
3/4 in
Details
Item
Ladder,Standard Fixed Cage,Steel,29-Rung
Material
Steel
Number of Steps
29
Walk-Thru Included
No
Standards
OSHA/ANSI
Finish
Safety Yellow
Item - Fixed Ladders
Fixed Cage Ladder
Rung Spacing
12"
Ladder Tread
Steps-EZY Tread
Description
Ladder,Standard Fixed Cage,Steel,29-Rung
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.