Zoro Homepage
This item is Discontinued.
Tri-Arc 30 in H Aluminum 3 Steps, 350 lb Load Capacity WLAR003245

30 in H Aluminum 3 Steps, 350 lb Load Capacity (Discontinued)

  • Mfr # WLAR003245
  • Zoro # G6389871
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLAR003245
Zoro #
G6389871
UPC #
N
Country of Origin
Unknown

Dimensions

Platform Depth
32"
Platform Width
14"
Overall Height
30 in
Bottom Width
29 in
Base Depth
31 in
Top Step Height
30 in
Top Step Depth
14 in
Step Width
24 in
Manufacturers Warranty Length
1 yr

Details

Item
3 Step aluminum rolling ladder with 24In wide serrated treads, 7In deep steps, 14In deep top platform. No hand rails.
Number of Steps
3
Step Tread
Serrated
Load Capacity
350 lb
Material
Aluminum
Color
Aluminum
ANSI Type
A14.11
Ladder Tread
Serrated
Net Weight
22.0 lb
Ladder Actuation
Spring-Loaded Casters
Standards
OSHA and ANSI
Step Stool Product Group
Rolling Step
Finish
Aluminum Mill
Includes
Crutch Tips
Handrails Included
No

Description

Alum 3 Step 24In Wide Grip No Rails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.