Zoro Homepage

33 ft Overall H, Fixed Ladder with Safety Cage, Steel, 30 Steps, Top Exit, 500 lb Load Capacity

  • Mfr # WLFC1230

  • Zoro # G2232259


product price: $2,890.99
/ea
Item requires special delivery charges. A $890.00 per item surcharge will be applied.

Key Features

Load Capacity
500 lb
Material
Steel
Number of Steps
30
Overall Height
33 ft
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLFC1230
Zoro #
G2232259
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
33 ft
Overall Width
36 in
Top Step Height
29 ft
Step Width
18 in
Handrail Height
3.5 ft
Rung Dia.
3/4 in
Tread Depth
3/4"
Manufacturers Warranty Length
1 yr
Ladder Height
29 ft
Cage Bottom Depth
33.9 in
Cage Top Width
24.8 in
Top-to-Bottom Rung Height
33 ft
Cage Top Depth
24.3 in
Standing Height - Maximum
29 ft
Cage Bottom Width
34.5 in
Overall Depth
42.3 in
Rung Diameter
0.8 in

Details

Item
Fixed Ladder with Safety Cage
Load Capacity
500 lb
Material
Steel
Number of Steps
30
Walk-Thru Included
Yes
Standards
ANSI, OSHA Compliant
Rung/Step Spacing
12 in
Finish
Gray Powder Coated
Exit
Top
Rung Type
Round
Item - Fixed Ladders
Walk-Thru Fixed Cage Ladder
Color
Gray
Rung Spacing
12 in
Climbing Angle
90 ?
Number of Rungs
30
Assembly
Unassembled
Number of Sections
3
Bracket Adjustability
Fixed
Exit Direction
Rear
Number of Mounting Brackets
14
Weight
751 lb
Load Capacity - Maximum
500 lb
Ladder Type
Safety Cage Walk-Through Fixed Ladder

Description

Fixed Ladder with Safety Cage, Walk-Thru Included Yes, Exit Top, Overall Height 33 ft, Overall Width 18 in, Material Steel, Load Capacity 500 lb, Number of Steps 30, Top Step Height 29 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 18 in, Finish Powder Coated, Standards ANSI, OSHA Compliant, Manufacturers Warranty Length 1 yr, Handrail Height 3.5 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.