Zoro Homepage

40 in H Aluminum Rolling Ladder, 4 Steps, 350 lb Load Capacity

  • Mfr # WLAR004165-D4

  • Zoro # G0979688


product price: $458.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
40 in
Number of Steps
4
Platform Depth
21 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLAR004165-D4
Zoro #
G0979688
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Platform Depth
21 in
Platform Width
16 in
Overall Height
40 in
Bottom Width
21 in
Base Depth
43 in
Step Depth
7 in
Step Width
16 in
Manufacturers Warranty Length
1 yr
Overall Width
22 in
Overall Depth
43 in
Base Length
43 in
Base Width
21 in
Reach Height - Maximum
9.9 ft

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
4
Load Capacity
350 lb
Step Tread
Serrated
Material
Aluminum
Color
Aluminum
Rear Exit
No
Handrails Included
No
Ladder Actuation
Spring-Loaded Casters
Climbing Angle
56 ?
Finish
Aluminum Mill
Standards
ANSI, OSHA Compliant
Includes
Crutch Tips
Assembled/Unassembled
Assembled
Ladder Tread
Serrated
Includes Handrails
Handrails Not Included
Locking Mechanism
Spring-Loaded Casters
Ladder Type
Rolling Ladder
Assembly
Assembled
Tread Type
Serrated
Load Capacity - Maximum
350 lb
Casters Included
(4) Swivel
Folding
Not Foldable

Description

Rolling Ladder, Material Aluminum, Platform Height 3.3 ft, Handrails Included No, Handrail Height Not Applicable, Overall Height 3.3 ft, Number of Steps 4, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 21 in, Platform Width 16 in, Bottom Width 21 in, Base Depth 43 in, Overall Width 22 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Spring-Loaded Casters, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.