Zoro Homepage

40 in H Aluminum Rolling Ladder, 4 Steps, 350 lb Load Capacity

  • Mfr # WLAR004165-D5

  • Zoro # G0979697


product price: $509.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
40 in
Number of Steps
4
Platform Depth
28 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLAR004165-D5
Zoro #
G0979697
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Platform Depth
28 in
Platform Width
16 in
Overall Height
40 in
Bottom Width
22 in
Base Depth
51 in
Step Depth
7 in
Manufacturers Warranty Length
1 yr
Overall Width
22 in
Step Width
16 in
Overall Depth
51 in
Reach Height - Maximum
9.9 ft
Base Length
51 in
Base Width
22 in

Description

Rolling Ladder, Material Aluminum, Platform Height 3.3 ft, Handrails Included No, Handrail Height Not Applicable, Overall Height 3.3 ft, Number of Steps 4, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 28 in, Platform Width 16 in, Bottom Width 22 in, Base Depth 51 in, Overall Width 22 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Spring-Loaded Casters, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.