Zoro Homepage

40 in H Aluminum Rolling Ladder, 4 Steps, 350 lb Load Capacity

  • Mfr # WLAR004244-D4

  • Zoro # G0979706


product price: $433.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
40 in
Number of Steps
4
Platform Depth
21 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLAR004244-D4
Zoro #
G0979706
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Platform Depth
21 in
Platform Width
24 in
Overall Height
40 in
Bottom Width
29 in
Base Depth
33 in
Manufacturers Warranty Length
1 yr
Step Width
24 in
Step Depth
7 in
Overall Width
32 in
Overall Depth
33 in
Base Length
33 in
Reach Height - Maximum
9.9 ft
Base Width
29 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
4
Load Capacity
350 lb
Step Tread
Ribbed
Material
Aluminum
Color
Aluminum
Includes
Crutch Tips
Assembled/Unassembled
Assembled
Ladder Actuation
Spring-Loaded Casters
Rear Exit
No
Handrails Included
No
Ladder Tread
Ribbed
Standards
ANSI, OSHA Compliant
Climbing Angle
56 ?
Finish
Aluminum Mill
Folding
Not Foldable
Assembly
Assembled
Load Capacity - Maximum
350 lb
Locking Mechanism
Spring-Loaded Casters
Casters Included
(4) Swivel
Includes Handrails
Handrails Not Included
Ladder Type
Rolling Ladder
Tread Type
Ribbed

Description

Rolling Ladder, Material Aluminum, Platform Height 3.3 ft, Handrails Included No, Handrail Height Not Applicable, Overall Height 3.3 ft, Number of Steps 4, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 21 in, Platform Width 24 in, Bottom Width 29 in, Base Depth 33 in, Overall Width 32 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Spring-Loaded Casters, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Includes Crutch Tips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.