Zoro Homepage

40 in H Aluminum Rolling Ladder, 4 Steps, 350 lb Load Capacity

  • Mfr # WLAR004245-D5

  • Zoro # G0979730


product price: $509.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
40 in
Number of Steps
4
Platform Depth
28 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLAR004245-D5
Zoro #
G0979730
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Platform Depth
28 in
Platform Width
24 in
Overall Height
40 in
Bottom Width
32 in
Base Depth
51 in
Overall Width
32 in
Step Depth
7 in
Step Width
24 in
Manufacturers Warranty Length
1 yr
Overall Depth
51 in
Base Length
51 in
Reach Height - Maximum
9.9 ft
Base Width
32 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
4
Load Capacity
350 lb
Step Tread
Serrated
Material
Aluminum
Handrails Included
No
Ladder Tread
Serrated
Standards
ANSI, OSHA Compliant
Assembled/Unassembled
Assembled
Includes
Crutch Tips
Finish
Aluminum Mill
Rear Exit
No
Ladder Actuation
Spring-Loaded Casters
Climbing Angle
56 ?
Color
Aluminum
Locking Mechanism
Spring-Loaded Casters
Ladder Type
Rolling Ladder
Casters Included
(4) Swivel
Tread Type
Serrated
Folding
Not Foldable
Load Capacity - Maximum
350 lb
Includes Handrails
Handrails Not Included
Assembly
Assembled

Description

Rolling Ladder, Material Aluminum, Platform Height 3.3 ft, Handrails Included No, Handrail Height Not Applicable, Overall Height 3.3 ft, Number of Steps 4, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 28 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 51 in, Overall Width 32 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Spring-Loaded Casters, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.