Zoro Homepage

40 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity

  • Mfr # KDSR004162-D3

  • Zoro # G0980555


product price: $391.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
40 in
Number of Steps
4
Platform Depth
30 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDSR004162-D3
Zoro #
G0980555
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Platform Depth
30 in
Platform Width
16 in
Overall Height
40 in
Bottom Width
24 in
Base Depth
55 in
Overall Width
24 in
Step Depth
7 in
Manufacturers Warranty Length
1 yr
Step Width
16 in
Overall Depth
55 in
Reach Height - Maximum
9.9 ft
Base Length
55 in
Base Width
24 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
4
Load Capacity
450 lb
Step Tread
Serrated
Material
Steel
Finish
Powder Coated
Assembled/Unassembled
Unassembled
Ladder Actuation
Spring-Loaded Casters
Rear Exit
No
Standards
ANSI, OSHA Compliant
Climbing Angle
56 ?
Handrails Included
No
Includes
Crutch Tips
Ladder Tread
Serrated
Color
Gray
Ladder Type
Rolling Ladder
Load Capacity - Maximum
450 lb
Tread Type
Serrated
Includes Handrails
Handrails Not Included
Weight
91 lb
Folding
Not Foldable
Assembly
Unassembled
Locking Mechanism
Spring-Loaded Casters
Casters Included
Swivel

Description

Rolling Ladder, Material Steel, Platform Height 3.3 ft, Handrails Included No, Handrail Height Not Applicable, Overall Height 3.3 ft, Number of Steps 4, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 30 in, Platform Width 16 in, Bottom Width 24 in, Base Depth 55 in, Overall Width 24 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Spring-Loaded Casters, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.