Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity

  • Mfr # KDSR004242-D2

  • Zoro # G0980607


product price: $413.99
/ea
Additional $335.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
40 in
Number of Steps
4
Platform Depth
20 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDSR004242-D2
Zoro #
G0980607
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Platform Depth
20 in
Platform Width
24 in
Overall Height
40 in
Bottom Width
30 in
Base Depth
45 in
Overall Width
30 in
Manufacturers Warranty Length
1 yr
Step Width
24 in
Step Depth
7 in
Overall Depth
45 in
Reach Height - Maximum
9.9 ft
Base Length
45 in
Base Width
30 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
4
Load Capacity
450 lb
Step Tread
Serrated
Material
Steel
Assembled/Unassembled
Unassembled
Includes
Crutch Tips
Rear Exit
No
Ladder Actuation
Spring-Loaded Casters
Color
Gray
Climbing Angle
56 ?
Finish
Powder Coated
Ladder Tread
Serrated
Handrails Included
No
Standards
ANSI, OSHA Compliant
Ladder Type
Rolling Ladder
Locking Mechanism
Spring-Loaded Casters
Folding
Not Foldable
Assembly
Unassembled
Includes Handrails
Handrails Not Included
Load Capacity - Maximum
450 lb
Casters Included
Swivel
Tread Type
Serrated
Weight
97 lb

Description

Rolling Ladder, Material Steel, Platform Height 3.3 ft, Handrails Included No, Handrail Height Not Applicable, Overall Height 3.3 ft, Number of Steps 4, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 45 in, Overall Width 30 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Spring-Loaded Casters, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.