Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4.3 ft H Aluminum Rolling Ladder, 2 Steps, 350 lb Load Capacity

  • Mfr # WLAR102245

  • Zoro # G004390241


product price: $417.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
1.7 ft
Number of Steps
2
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLAR102245
Zoro #
G004390241
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
1.7 ft
Platform Depth
14 in
Platform Width
24 in
Overall Height
52 in
Bottom Width
29 in
Base Depth
23 in
Step Width
24 in
Handrail Height
2.7 ft
Manufacturers Warranty Length
1 yr
Overall Depth
23 in
Step Depth
7 in
Overall Width
29 in
Base Width
29 in
Reach Height - Maximum
8.3 ft
Base Length
23 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
2
Load Capacity
350 lb
Step Tread
Serrated
Material
Aluminum
Ladder Actuation
Spring-Loaded Casters
Assembled/Unassembled
Assembled
Color
Silver
Standards
ANSI, OSHA Compliant
Includes
Crutch Tips
Finish
Unfinished
Rear Exit
No
Ladder Tread
Serrated
Handrails Included
Yes
Climbing Angle
56 Degrees
Handrail Type
Double Handrails
Assembly
Assembled
Load Capacity - Maximum
350 lb
Folding
Not Foldable
Includes Handrails
Handrails Included
Casters Included
(4) Swivel
Tread Type
Serrated
Ladder Type
Rolling Ladder
Locking Mechanism
Spring-Loaded Casters

Description

Rolling Ladder, Material Aluminum, Platform Height 1.7 ft, Handrails Included Yes, Handrail Height 2.7 ft, Overall Height 4.3 ft, Number of Steps 2, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 29 in, Base Depth 23 in, Overall Width 29 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Spring-Loaded Casters, Finish Unfinished, Color Silver, Standards ANSI, OSHA Compliant, Includes Crutch Tips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.