Zoro Homepage

52 in H Aluminum Rolling Ladder, 2 Steps, 350 lb Load Capacity

  • Mfr # WLAR102164-D5

  • Zoro # G0979758


product price: $412.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
20 in
Number of Steps
2
Platform Depth
28 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLAR102164-D5
Zoro #
G0979758
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
20 in
Platform Depth
28 in
Platform Width
16 in
Overall Height
52 in
Bottom Width
20 in
Base Depth
37 in
Manufacturers Warranty Length
1 yr
Overall Width
20 in
Step Width
16 in
Step Depth
7 in
Handrail Height
2.7 ft
Overall Depth
37 in
Reach Height - Maximum
8.3 ft
Base Width
20 in
Base Length
37 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
2
Step Tread
Ribbed
Load Capacity
350 lb
Material
Aluminum
Ladder Actuation
Spring-Loaded Casters
Standards
ANSI, OSHA Compliant
Color
Aluminum
Ladder Tread
Ribbed
Finish
Aluminum Mill
Handrails Included
Yes
Climbing Angle
56 ?
Assembled/Unassembled
Assembled
Includes
Crutch Tips
Rear Exit
No
Assembly
Assembled
Handrail Type
Double Handrails
Tread Type
Ribbed
Ladder Type
Rolling Ladder
Casters Included
(4) Swivel
Load Capacity - Maximum
350 lb
Includes Handrails
Handrails Included
Locking Mechanism
Spring-Loaded Casters
Folding
Not Foldable

Description

Rolling Ladder, Material Aluminum, Platform Height 1.7 ft, Handrails Included Yes, Handrail Height 2.7 ft, Overall Height 4.3 ft, Number of Steps 2, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 28 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 37 in, Overall Width 20 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Spring-Loaded Casters, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Includes Crutch Tips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.