Zoro Homepage

52 in H Aluminum Rolling Ladder, 2 Steps, 350 lb Load Capacity

  • Mfr # WLAR102164

  • Zoro # G704104339


product price: $333.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
20 in
Number of Steps
2
Platform Depth
14 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLAR102164
Zoro #
G704104339
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
20 in
Platform Depth
14 in
Platform Width
16 in
Overall Height
52 in
Bottom Width
20 in
Base Depth
23 in
Step Depth
7 in
Overall Width
20 in
Manufacturers Warranty Length
1 yr
Overall Depth
23 in
Handrail Height
2.7 ft
Step Width
16 in
Base Length
23 in
Base Width
20 in
Reach Height - Maximum
8.3 ft

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
2
Step Tread
Ribbed
Load Capacity
350 lb
Material
Aluminum
Handrails Included
Yes
Assembled/Unassembled
Assembled
Climbing Angle
56 ?
Standards
ANSI, OSHA Compliant
Ladder Actuation
Spring-Loaded Casters
Includes
Crutch Tips
Rear Exit
No
Finish
Aluminum Mill
Color
Aluminum
Ladder Tread
Ribbed
Locking Mechanism
Spring-Loaded Casters
Assembly
Assembled
Folding
Not Foldable
Load Capacity - Maximum
350 lb
Tread Type
Ribbed
Casters Included
(4) Swivel
Ladder Type
Rolling Ladder
Includes Handrails
Handrails Included
Handrail Type
Double Handrails

Description

Rolling Ladder, Material Aluminum, Platform Height 1.7 ft, Handrails Included Yes, Handrail Height 2.7 ft, Overall Height 4.3 ft, Number of Steps 2, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 14 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 23 in, Overall Width 20 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Spring-Loaded Casters, Finish Unfinished, Color Silver, Standards ANSI, OSHA Compliant, Includes Crutch Tips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.