Zoro Homepage

56 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity

  • Mfr # KDSR102246-D3

  • Zoro # G0978805


product price: $357.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
20 in
Number of Steps
2
Platform Depth
30 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDSR102246-D3
Zoro #
G0978805
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
20 in
Platform Depth
30 in
Platform Width
24 in
Overall Height
56 in
Bottom Width
28 in
Base Depth
41 in
Overall Width
28 in
Step Depth
7 in
Step Width
24 in
Handrail Height
3 ft
Manufacturers Warranty Length
1 yr
Overall Depth
41 in
Base Width
28 in
Reach Height - Maximum
8.3 ft
Base Length
41 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
2
Step Tread
Perforated
Load Capacity
450 lb
Material
Steel
Includes
Crutch Tips
Color
Gray
Assembled/Unassembled
Unassembled
Climbing Angle
56 ?
Ladder Actuation
Spring-Loaded Casters
Standards
ANSI, OSHA Compliant
Rear Exit
No
Finish
Powder Coated
Ladder Tread
Perforated
Handrails Included
Yes
Handrail Type
Double Handrails
Load Capacity - Maximum
450 lb
Folding
Not Foldable
Locking Mechanism
Spring-Loaded Casters
Includes Handrails
Handrails Included
Weight
97 lb
Casters Included
Swivel
Ladder Type
Rolling Ladder
Tread Type
Perforated
Assembly
Unassembled

Description

Rolling Ladder, Material Steel, Platform Height 1.7 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 5.2 ft, Number of Steps 2, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 30 in, Platform Width 24 in, Bottom Width 28 in, Base Depth 41 in, Overall Width 28 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Spring-Loaded Casters, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Includes Crutch Tips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.