Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

56 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity

  • Mfr # KDTF102246

  • Zoro # G0979231


product price: $259.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
20 in
Number of Steps
2
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDTF102246
Zoro #
G0979231
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
20 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
56 in
Bottom Width
31 in
Base Depth
23 in
Manufacturers Warranty Length
1 yr
Step Depth
7 in
Step Width
24 in
Handrail Height
3 ft
Overall Width
31 in
Overall Depth
23 in
Base Width
31 in
Reach Height - Maximum
8.3 ft
Base Length
23 in

Details

Item
Tilt and Roll Ladder
Item - Rolling Ladder
Tilt and Roll Ladder
Number of Steps
2
Step Tread
Perforated
Load Capacity
450 lb
Material
Steel
Standards
ANSI, OSHA Compliant
Ladder Tread
Perforated
Handrails Included
Yes
Ladder Actuation
None
Color
Gray
Includes
Crutch Tips
Finish
Powder Coated
Climbing Angle
56 ?
Rear Exit
No
Assembled/Unassembled
Unassembled
Casters Included
(2) Rigid
Includes Handrails
Handrails Included
Handrail Type
Double Handrails
Locking Mechanism
No Locking Mechanism
Load Capacity - Maximum
450 lb
Folding
Not Foldable
Assembly
Unassembled
Ladder Type
Tilt and Roll Ladder
Tread Type
Perforated
Weight
79 lb

Description

Tilt and Roll Ladder, Material Steel, Platform Height 1.7 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 5.2 ft, Number of Steps 2, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 31 in, Base Depth 23 in, Overall Width 31 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Includes Crutch Tips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.