6 ft. 6" Overall H, Ladder, Walk-Thru Fixed, Steel, 4-Rung, Steel, 4 Steps, Top Exit

  • Mfr # WLFS0204-Y
  • Zoro # G2281680
product price: 
$
374.99
/ea
Additional $320.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
450 lb
Material
Steel
Number of Steps
4
Overall Height
6 ft. 6"
Overall Width
28 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WLFS0204-Y
Zoro #
G2281680
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
6 ft. 6"
Overall Width
28 in
Top Step Height
3 ft.
Step Width
18 in
Handrail Height
42"
Rung Dia.
3/4 in
Manufacturers Warranty Length
1 yr
Rung Width
18 in
Rung Diameter
0.8 in

Details

Item
Ladder,Walk-Thru Fixed,Steel,4-Rung
Load Capacity
450 lb
Material
Steel
Number of Steps
4
Walk-Thru Included
Yes
Standards
ANSI; OSHA Compliant
Rung/Step Spacing
12 in
Finish
Safety Yellow
Exit
Top
Rung Spacing
12 in
Number of Rungs
4
Item - Fixed Ladders
Fixed Ladder
Includes
42" guardrails
Color
Yellow
Ladder Tread
Steps-Grip Strut Tread
Ladder Type
Fixed Ladder
Load Capacity - Maximum
450 lb
Exit Direction
Rear
Shell Material
Steel
Wire Color
Yellow

Description

Fixed Ladder, Walk-Thru Included Yes, Exit Top, Overall Height 7 ft, Overall Width 28 in, Material Steel, Load Capacity 450 lb, Number of Steps 4, Top Step Height 3 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 18 in, Finish Safety Yellow, Standards ANSI; OSHA Compliant, Includes 42 In. guardrails, Manufacturers Warranty Length 1 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.