Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 ft H Aluminum Rolling Ladder, 4 Steps, 350 lb Load Capacity

  • Mfr # WLAR104164

  • Zoro # G204390522


product price: $398.99
/ea
Additional $290.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
3.3 ft
Number of Steps
4
Platform Depth
14 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLAR104164
Zoro #
G204390522
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
3.3 ft
Platform Depth
14 in
Platform Width
16 in
Overall Height
72 in
Bottom Width
22 in
Base Depth
37 in
Step Depth
7 in
Handrail Height
2.7 ft
Overall Depth
37 in
Manufacturers Warranty Length
1 yr
Overall Width
22 in
Step Width
16 in
Base Length
37 in
Base Width
22 in
Reach Height - Maximum
9.9 ft

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
4
Step Tread
Ribbed
Load Capacity
350 lb
Material
Aluminum
Rear Exit
No
Assembled/Unassembled
Assembled
Color
Silver
Standards
ANSI, OSHA Compliant
Ladder Actuation
Spring-Loaded Casters
Finish
Unfinished
Climbing Angle
56 Degrees
Handrails Included
Yes
Ladder Tread
Ribbed
Includes
Crutch Tips
Load Capacity - Maximum
350 lb
Casters Included
(4) Swivel
Includes Handrails
Handrails Included
Locking Mechanism
Spring-Loaded Casters
Assembly
Assembled
Handrail Type
Double Handrails
Folding
Not Foldable
Ladder Type
Rolling Ladder
Tread Type
Ribbed

Description

Rolling Ladder, Material Aluminum, Platform Height 3.3 ft, Handrails Included Yes, Handrail Height 2.7 ft, Overall Height 6 ft, Number of Steps 4, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 14 in, Platform Width 16 in, Bottom Width 22 in, Base Depth 37 in, Overall Width 22 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Spring-Loaded Casters, Finish Unfinished, Color Silver, Standards ANSI, OSHA Compliant, Includes Crutch Tips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.