Zoro Homepage

62 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity

  • Mfr # WLAR103164-D4

  • Zoro # G0979828


product price: $398.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
30 in
Number of Steps
3
Platform Depth
21 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLAR103164-D4
Zoro #
G0979828
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
30 in
Platform Depth
21 in
Platform Width
16 in
Overall Height
62 in
Bottom Width
22 in
Base Depth
38 in
Step Depth
7 in
Manufacturers Warranty Length
1 yr
Handrail Height
2.7 ft
Step Width
16 in
Overall Width
22 in
Overall Depth
38 in
Reach Height - Maximum
9.1 ft
Base Length
38 in
Base Width
22 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
3
Load Capacity
350 lb
Step Tread
Ribbed
Material
Aluminum
Ladder Actuation
Spring-Loaded Casters
Ladder Tread
Ribbed
Color
Aluminum
Climbing Angle
56 ?
Handrails Included
Yes
Finish
Aluminum Mill
Includes
Crutch Tips
Standards
ANSI, OSHA Compliant
Rear Exit
No
Assembled/Unassembled
Assembled
Load Capacity - Maximum
350 lb
Locking Mechanism
Spring-Loaded Casters
Folding
Not Foldable
Handrail Type
Double Handrails
Includes Handrails
Handrails Included
Assembly
Assembled
Casters Included
(4) Swivel
Ladder Type
Rolling Ladder
Tread Type
Ribbed

Description

Rolling Ladder, Material Aluminum, Platform Height 2.5 ft, Handrails Included Yes, Handrail Height 2.7 ft, Overall Height 5.2 ft, Number of Steps 3, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 21 in, Platform Width 16 in, Bottom Width 22 in, Base Depth 38 in, Overall Width 22 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Spring-Loaded Casters, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Includes Crutch Tips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.