Zoro Homepage

62 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity

  • Mfr # WLAR103165-D4

  • Zoro # G0979846


product price: $508.99
/ea
Item requires special delivery charges. A $410.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
30 in
Number of Steps
3
Platform Depth
21 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLAR103165-D4
Zoro #
G0979846
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
30 in
Platform Depth
21 in
Platform Width
16 in
Overall Height
62 in
Bottom Width
22 in
Base Depth
38 in
Handrail Height
2.7 ft
Overall Width
22 in
Step Width
16 in
Manufacturers Warranty Length
1 yr
Step Depth
7 in
Overall Depth
38 in
Base Width
22 in
Reach Height - Maximum
9.1 ft
Base Length
38 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
3
Load Capacity
350 lb
Step Tread
Serrated
Material
Aluminum
Rear Exit
No
Standards
ANSI, OSHA Compliant
Handrails Included
Yes
Finish
Aluminum Mill
Assembled/Unassembled
Assembled
Color
Aluminum
Ladder Tread
Serrated
Ladder Actuation
Spring-Loaded Casters
Climbing Angle
56 ?
Includes
Crutch Tips
Folding
Not Foldable
Handrail Type
Double Handrails
Ladder Type
Rolling Ladder
Casters Included
(4) Swivel
Tread Type
Serrated
Includes Handrails
Handrails Included
Assembly
Assembled
Locking Mechanism
Spring-Loaded Casters
Load Capacity - Maximum
350 lb

Description

Rolling Ladder, Material Aluminum, Platform Height 2.5 ft, Handrails Included Yes, Handrail Height 2.7 ft, Overall Height 5.2 ft, Number of Steps 3, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 21 in, Platform Width 16 in, Bottom Width 22 in, Base Depth 38 in, Overall Width 22 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Spring-Loaded Casters, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Includes Crutch Tips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.