Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

66 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity

  • Mfr # KDEC103162

  • Zoro # G0978157


product price: $379.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
30 in
Number of Steps
3
Platform Depth
17 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDEC103162
Zoro #
G0978157
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
30 in
Platform Depth
17 in
Platform Width
16 in
Overall Height
66 in
Bottom Width
27 in
Base Depth
41 in
Manufacturers Warranty Length
1 yr
Handrail Height
3 ft
Overall Width
27 in
Step Width
16 in
Step Depth
8 1/2 in
Overall Depth
41 in
Base Width
27 in
Reach Height - Maximum
9.1 ft
Base Length
41 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
3
Load Capacity
450 lb
Step Tread
Serrated
Material
Steel
Assembled/Unassembled
Unassembled
Finish
Powder Coated
Rear Exit
No
Climbing Angle
50 ?
Ladder Tread
Serrated
Includes
2-1/2 in Rubber Pads
Ladder Actuation
Foot Activated Step Lock
Standards
ANSI, OSHA Compliant
Handrails Included
Yes
Color
Gray
Load Capacity - Maximum
450 lb
Handrail Type
Double Handrails
Includes Handrails
Handrails Included
Casters Included
(4) Swivel, Rigid
Assembly
Unassembled
Weight
129 lb
Ladder Type
Rolling Ladder
Locking Mechanism
Foot-Activated Step Lock
Tread Type
Serrated
Folding
Not Foldable

Description

Rolling Ladder, Material Steel, Platform Height 2.5 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 5.5 ft, Number of Steps 3, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 17 in, Platform Width 16 in, Bottom Width 27 in, Base Depth 41 in, Overall Width 27 in, Climbing Angle 50 Degrees , Step Depth 8.5 in, Step Width 16 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.