Zoro Homepage

66 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity

  • Mfr # KDSR103166-D2

  • Zoro # G0980430


product price: $346.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
30 in
Number of Steps
3
Platform Depth
20 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDSR103166-D2
Zoro #
G0980430
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
30 in
Platform Depth
20 in
Platform Width
16 in
Overall Height
66 in
Bottom Width
24 in
Base Depth
38 in
Overall Width
24 in
Step Width
16 in
Handrail Height
3 ft
Step Depth
7 in
Manufacturers Warranty Length
1 yr
Overall Depth
38 in
Reach Height - Maximum
9.1 ft
Base Length
38 in
Base Width
24 in

Description

Rolling Ladder, Material Steel, Platform Height 2.5 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 6 ft, Number of Steps 3, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 20 in, Platform Width 16 in, Bottom Width 24 in, Base Depth 38 in, Overall Width 24 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Spring-Loaded Casters, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Includes Crutch Tips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.