Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

66 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity

  • Mfr # KDTF103242

  • Zoro # G0979268


product price: $286.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
30 in
Number of Steps
3
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDTF103242
Zoro #
G0979268
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
30 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
66 in
Bottom Width
31 in
Base Depth
30 in
Step Width
24 in
Handrail Height
3 ft
Step Depth
7 in
Manufacturers Warranty Length
1 yr
Overall Width
31 in
Overall Depth
30 in
Base Width
31 in
Reach Height - Maximum
9.1 ft
Base Length
30 in

Details

Item - Rolling Ladder
Tilt and Roll Ladder
Item
Tilt and Roll Ladder
Number of Steps
3
Load Capacity
450 lb
Step Tread
Serrated
Material
Steel
Handrails Included
Yes
Rear Exit
No
Includes
Crutch Tips
Standards
ANSI, OSHA Compliant
Ladder Tread
Serrated
Ladder Actuation
None
Finish
Powder Coated
Assembled/Unassembled
Unassembled
Climbing Angle
56 ?
Color
Gray
Casters Included
(2) Rigid
Tread Type
Serrated
Assembly
Unassembled
Load Capacity - Maximum
450 lb
Handrail Type
Double Handrails
Ladder Type
Tilt and Roll Ladder
Locking Mechanism
No Locking Mechanism
Includes Handrails
Handrails Included
Folding
Not Foldable
Weight
97 lb

Description

Tilt and Roll Ladder, Material Steel, Platform Height 2.5 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 6 ft, Number of Steps 3, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 31 in, Base Depth 30 in, Overall Width 31 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Includes Crutch Tips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.