7 ft. Overall H, Ladder, Steel, Standard Fixed, 8-Rung, Steel, 8 Steps, Safety Yellow Finish
Mfr # WLFS0108-Y
Zoro # G2281610
product price:Â $351.49
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Material
Steel
Number of Steps
8
Overall Height
7 ft.
Top Step Height
7 ft.
Walk-Thru Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WLFS0108-Y
Zoro #
G2281610
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
7 ft.
Top Step Height
7 ft.
Step Width
18 in
Rung Dia.
3/4 in
Details
Item
Ladder,Steel,Standard Fixed,8-Rung
Material
Steel
Number of Steps
8
Walk-Thru Included
No
Standards
OSHA/ANSI
Finish
Safety Yellow
Item - Fixed Ladders
Fixed Ladder
Rung Spacing
12"
Ladder Tread
Steps-Grip Strut Tread
Description
Ladder,Steel,Standard Fixed,8-Rung
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.