Zoro Homepage

72 in H Aluminum Rolling Ladder, 4 Steps, 350 lb Load Capacity

  • Mfr # WLAR104164-D5

  • Zoro # G0977886


product price: $501.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
40 in
Number of Steps
4
Platform Depth
28 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLAR104164-D5
Zoro #
G0977886
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Platform Depth
28 in
Platform Width
16 in
Overall Height
72 in
Bottom Width
22 in
Base Depth
51 in
Overall Width
22 in
Handrail Height
2.7 ft
Step Depth
7 in
Step Width
16 in
Manufacturers Warranty Length
1 yr
Overall Depth
51 in
Base Length
51 in
Reach Height - Maximum
9.9 ft
Base Width
22 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
4
Load Capacity
350 lb
Step Tread
Ribbed
Material
Aluminum
Finish
Aluminum Mill
Climbing Angle
56 ?
Includes
Crutch Tips
Ladder Tread
Ribbed
Standards
ANSI, OSHA Compliant
Rear Exit
No
Assembled/Unassembled
Assembled
Handrails Included
Yes
Ladder Actuation
Spring-Loaded Casters
Color
Aluminum
Load Capacity - Maximum
350 lb
Casters Included
(4) Swivel
Includes Handrails
Handrails Included
Tread Type
Ribbed
Folding
Not Foldable
Locking Mechanism
Spring-Loaded Casters
Handrail Type
Double Handrails
Assembly
Assembled
Ladder Type
Rolling Ladder

Description

Rolling Ladder, Material Aluminum, Platform Height 3.3 ft, Handrails Included Yes, Handrail Height 2.7 ft, Overall Height 6 ft, Number of Steps 4, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 28 in, Platform Width 16 in, Bottom Width 22 in, Base Depth 51 in, Overall Width 22 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Spring-Loaded Casters, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Includes Crutch Tips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.