Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

76 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity

  • Mfr # KDSR104162-D2

  • Zoro # G0978890


product price: $400.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
40 in
Number of Steps
4
Platform Depth
20 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDSR104162-D2
Zoro #
G0978890
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Platform Depth
20 in
Platform Width
16 in
Overall Height
76 in
Bottom Width
24 in
Base Depth
45 in
Overall Width
24 in
Step Depth
7 in
Handrail Height
3 ft
Step Width
16 in
Manufacturers Warranty Length
1 yr
Overall Depth
45 in
Base Length
45 in
Reach Height - Maximum
9.9 ft
Base Width
24 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
4
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Finish
Powder Coated
Handrails Included
Yes
Assembled/Unassembled
Unassembled
Rear Exit
No
Climbing Angle
56 ?
Ladder Actuation
Spring-Loaded Casters
Includes
Crutch Tips
Standards
ANSI, OSHA Compliant
Ladder Tread
Serrated
Color
Gray
Ladder Type
Rolling Ladder
Casters Included
Swivel
Handrail Type
Double Handrails
Locking Mechanism
Spring-Loaded Casters
Load Capacity - Maximum
450 lb
Folding
Not Foldable
Tread Type
Serrated
Weight
113 lb
Includes Handrails
Handrails Included
Assembly
Unassembled

Description

Rolling Ladder, Material Steel, Platform Height 3.3 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 6.8 ft, Number of Steps 4, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 20 in, Platform Width 16 in, Bottom Width 24 in, Base Depth 45 in, Overall Width 24 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Spring-Loaded Casters, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Includes Crutch Tips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.