Zoro Homepage

76 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity

  • Mfr # WLSR104166

  • Zoro # G3373590


product price: $352.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
40 in
Number of Steps
4
Platform Depth
10 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLSR104166
Zoro #
G3373590
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Platform Depth
10 in
Platform Width
16 in
Overall Height
76 in
Bottom Width
23 in
Base Depth
35 in
Manufacturers Warranty Length
1 yr
Step Depth
7 in
Handrail Height
3 ft
Overall Width
23 in
Step Width
16 in
Overall Depth
35 in
Reach Height - Maximum
9.9 ft
Base Width
23 in
Base Length
35 in

Description

Rolling Ladder, Material Steel, Platform Height 3.3 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 6.3 ft, Number of Steps 4, Assembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 23 in, Base Depth 35 in, Overall Width 23 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Spring-Loaded Casters, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Includes Crutch Tips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.