Zoro Homepage

76 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity

  • Mfr # WLSR104242

  • Zoro # G3373496


product price: $439.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
40 in
Number of Steps
4
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLSR104242
Zoro #
G3373496
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
76 in
Bottom Width
31 in
Base Depth
35 in
Step Width
24 in
Step Depth
7 in
Manufacturers Warranty Length
1 yr
Overall Width
31 in
Handrail Height
3 ft
Overall Depth
35 in
Reach Height - Maximum
9.9 ft
Base Width
31 in
Base Length
35 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
4
Load Capacity
450 lb
Step Tread
Serrated
Material
Steel
Standards
ANSI, OSHA Compliant
Handrails Included
Yes
Ladder Actuation
Spring-Loaded Casters
Finish
Powder Coated
Includes
Crutch Tips
Rear Exit
No
Ladder Tread
Serrated
Color
Gray
Assembled/Unassembled
Assembled
Climbing Angle
56 ?
Assembly
Assembled
Ladder Type
Rolling Ladder
Folding
Not Foldable
Load Capacity - Maximum
450 lb
Casters Included
(4) Swivel
Tread Type
Serrated
Handrail Type
Double Handrails
Exit Direction
Rear
Locking Mechanism
Spring-Loaded Casters
Includes Handrails
Handrails Included

Description

Rolling Ladder, Material Steel, Platform Height 3.3 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 6.3 ft, Number of Steps 4, Assembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 31 in, Base Depth 35 in, Overall Width 31 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Spring-Loaded Casters, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Includes Crutch Tips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.