Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7.7 ft H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity

  • Mfr # WLAR106164

  • Zoro # G504104096


product price: $614.99
/ea
Item requires special delivery charges. A $490.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
5 ft
Number of Steps
6
Platform Depth
14 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLAR106164
Zoro #
G504104096
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
5 ft
Platform Depth
14 in
Platform Width
16 in
Overall Height
92 in
Bottom Width
26 in
Base Depth
51 in
Step Width
16 in
Overall Width
26 in
Manufacturers Warranty Length
1 yr
Step Depth
7 in
Handrail Height
2.7 ft
Overall Depth
51 in
Base Width
26 in
Reach Height - Maximum
11.6 ft
Base Length
51 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
6
Load Capacity
350 lb
Step Tread
Ribbed
Material
Aluminum
Color
Silver
Climbing Angle
56 Degrees
Ladder Tread
Ribbed
Assembled/Unassembled
Assembled
Ladder Actuation
Spring-Loaded Casters
Handrails Included
Yes
Includes
Crutch Tips
Standards
ANSI, OSHA Compliant
Rear Exit
No
Finish
Unfinished
Handrail Type
Double Handrails
Includes Handrails
Handrails Included
Tread Type
Ribbed
Assembly
Assembled
Folding
Not Foldable
Casters Included
(4) Swivel
Load Capacity - Maximum
350 lb
Locking Mechanism
Spring-Loaded Casters
Ladder Type
Rolling Ladder

Description

Rolling Ladder, Material Aluminum, Platform Height 5 ft, Handrails Included Yes, Handrail Height 2.7 ft, Overall Height 7.7 ft, Number of Steps 6, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 14 in, Platform Width 16 in, Bottom Width 26 in, Base Depth 51 in, Overall Width 26 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Spring-Loaded Casters, Finish Unfinished, Color Silver, Standards ANSI, OSHA Compliant, Includes Crutch Tips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.