Zoro Homepage

8 ft. 6" Overall H, Ladder, Walk-Thru Fixed, Steel, 6-Rung, Steel, 6 Steps, Top Exit

  • Mfr # WLFS0206-Y

  • Zoro # G2281741


product price: $435.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Load Capacity
450 lb
Material
Steel
Number of Steps
6
Overall Height
8 ft. 6"
Overall Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLFS0206-Y
Zoro #
G2281741
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
8 ft. 6"
Overall Width
28 in
Top Step Height
5 ft.
Step Width
18 in
Handrail Height
42"
Rung Dia.
3/4 in
Rung Width
18 in
Manufacturers Warranty Length
1 yr
Rung Diameter
0.8 in

Details

Item
Ladder,Walk-Thru Fixed,Steel,6-Rung
Load Capacity
450 lb
Material
Steel
Number of Steps
6
Walk-Thru Included
Yes
Standards
ANSI; OSHA Compliant
Rung/Step Spacing
12 in
Finish
Safety Yellow
Exit
Top
Item - Fixed Ladders
Fixed Ladder
Color
Yellow
Rung Spacing
12 in
Number of Rungs
6
Includes
42" guardrails
Ladder Tread
Steps-Grip Strut Tread
Exit Direction
Rear
Ladder Type
Fixed Ladder
Load Capacity - Maximum
450 lb

Description

Fixed Ladder, Walk-Thru Included Yes, Exit Top, Overall Height 9 ft, Overall Width 28 in, Material Steel, Load Capacity 450 lb, Number of Steps 6, Top Step Height 5 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 18 in, Finish Safety Yellow, Standards ANSI; OSHA Compliant, Includes 42 In. guardrails, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.