Zoro Homepage

82 in H Aluminum Rolling Ladder, 5 Steps, 350 lb Load Capacity

  • Mfr # WLAR105165-D4

  • Zoro # G0979907


product price: $594.99
/ea
Item requires special delivery charges. A $475.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
50 in
Number of Steps
5
Platform Depth
21 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLAR105165-D4
Zoro #
G0979907
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
50 in
Platform Depth
21 in
Platform Width
16 in
Overall Height
82 in
Bottom Width
22 in
Base Depth
51 in
Handrail Height
2.7 ft
Step Depth
7 in
Manufacturers Warranty Length
1 yr
Step Width
16 in
Overall Width
22 in
Overall Depth
51 in
Base Length
51 in
Reach Height - Maximum
10.8 ft
Base Width
22 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
5
Step Tread
Serrated
Load Capacity
350 lb
Material
Aluminum
Ladder Actuation
Spring-Loaded Casters
Includes
Crutch Tips
Handrails Included
Yes
Finish
Aluminum Mill
Ladder Tread
Serrated
Assembled/Unassembled
Assembled
Standards
ANSI, OSHA Compliant
Climbing Angle
56 ?
Rear Exit
No
Color
Aluminum
Tread Type
Serrated
Folding
Not Foldable
Casters Included
(4) Swivel
Locking Mechanism
Spring-Loaded Casters
Handrail Type
Double Handrails
Ladder Type
Rolling Ladder
Includes Handrails
Handrails Included
Load Capacity - Maximum
350 lb
Assembly
Assembled

Description

Rolling Ladder, Material Aluminum, Platform Height 4.2 ft, Handrails Included Yes, Handrail Height 2.7 ft, Overall Height 6.8 ft, Number of Steps 5, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 21 in, Platform Width 16 in, Bottom Width 22 in, Base Depth 51 in, Overall Width 22 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Spring-Loaded Casters, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Includes Crutch Tips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.