Zoro Homepage

82 in H Aluminum Rolling Ladder, 5 Steps, 350 lb Load Capacity

  • Mfr # WLAR105165

  • Zoro # G9906644


product price: $545.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
50 in
Number of Steps
5
Platform Depth
14 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLAR105165
Zoro #
G9906644
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
50 in
Platform Depth
14 in
Platform Width
16 in
Overall Height
82 in
Bottom Width
22 in
Base Depth
44 in
Handrail Height
2.7 ft
Step Width
16 in
Overall Width
22 in
Manufacturers Warranty Length
1 yr
Step Depth
7 in
Overall Depth
44 in
Base Width
22 in
Base Length
44 in
Reach Height - Maximum
10.8 ft

Description

Rolling Ladder, Material Aluminum, Platform Height 4.2 ft, Handrails Included Yes, Handrail Height 2.7 ft, Overall Height 6.8 ft, Number of Steps 5, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 16 in, Bottom Width 22 in, Base Depth 44 in, Overall Width 22 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Spring-Loaded Casters, Finish Unfinished, Color Silver, Standards ANSI, OSHA Compliant, Includes Crutch Tips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.