Zoro Homepage

82 in H Aluminum Rolling Ladder, 5 Steps, 350 lb Load Capacity

  • Mfr # WLAR105244-D4

  • Zoro # G0979925


product price: $760.99
/ea
Item requires special delivery charges. A $435.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
50 in
Number of Steps
5
Platform Depth
21 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLAR105244-D4
Zoro #
G0979925
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
50 in
Platform Depth
21 in
Platform Width
24 in
Overall Height
82 in
Bottom Width
32 in
Base Depth
51 in
Step Width
24 in
Step Depth
7 in
Manufacturers Warranty Length
1 yr
Overall Width
32 in
Handrail Height
2.7 ft
Overall Depth
51 in
Base Length
51 in
Reach Height - Maximum
10.8 ft
Base Width
32 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
5
Step Tread
Ribbed
Load Capacity
350 lb
Material
Aluminum
Handrails Included
Yes
Standards
ANSI, OSHA Compliant
Color
Aluminum
Assembled/Unassembled
Assembled
Finish
Aluminum Mill
Includes
Crutch Tips
Rear Exit
No
Ladder Actuation
Spring-Loaded Casters
Climbing Angle
56 ?
Ladder Tread
Ribbed
Assembly
Assembled
Load Capacity - Maximum
350 lb
Handrail Type
Double Handrails
Tread Type
Ribbed
Folding
Not Foldable
Locking Mechanism
Spring-Loaded Casters
Casters Included
(4) Swivel
Ladder Type
Rolling Ladder
Includes Handrails
Handrails Included

Description

Rolling Ladder, Material Aluminum, Platform Height 4.2 ft, Handrails Included Yes, Handrail Height 2.7 ft, Overall Height 6.8 ft, Number of Steps 5, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 21 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 51 in, Overall Width 32 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Spring-Loaded Casters, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Includes Crutch Tips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.