82 in H Aluminum Wheelbarrow Ladder, 5 Steps, 350 lb Load Capacity

  • Mfr # WLARTR105165

  • Zoro # G3373715


product price: $691.99
/ea
Item requires special delivery charges. A $555.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Wheelbarrow Ladder
Platform Height
50 in
Number of Steps
5
Platform Depth
14 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLARTR105165
Zoro #
G3373715
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
50 in
Platform Depth
14 in
Platform Width
16 in
Overall Height
82 in
Bottom Width
27 in
Base Depth
48 1/2 in
Handrail Height
2.7 ft
Step Depth
7 in
Overall Width
27 in
Manufacturers Warranty Length
1 yr
Step Width
16 in
Overall Depth
48.5 in
Base Length
48.5 in
Reach Height - Maximum
10.8 ft
Base Width
27 in
Caster Diameter
10 in

Details

Item - Rolling Ladder
Wheelbarrow Ladder
Item
Wheelbarrow Ladder
Number of Steps
5
Load Capacity
350 lb
Step Tread
Serrated
Material
Aluminum
Ladder Tread
Serrated
Includes
Crutch Tips
Ladder Actuation
None
Standards
ANSI, OSHA Compliant
Finish
Aluminum Mill
Rear Exit
No
Handrails Included
Yes
Climbing Angle
56 ?
Color
Gray
Assembled/Unassembled
Assembled
Folding
Not Foldable
Ladder Type
Wheelbarrow Ladder
Casters Included
(2) Rigid
Handrail Type
Double Handrails
Assembly
Assembled
Load Capacity - Maximum
350 lb
Includes Handrails
Handrails Included
Locking Mechanism
No Locking Mechanism
Exit Direction
Rear
Tread Type
Serrated

Description

Wheelbarrow Ladder, Material Aluminum, Platform Height 4.2 ft, Handrails Included Yes, Handrail Height 2.7 ft, Overall Height 6.8 ft, Number of Steps 5, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 17 in, Platform Width 16 in, Bottom Width 27 in, Base Depth 48 1/2 in, Overall Width 27 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Unfinished, Color Gray, Standards ANSI, OSHA Compliant, Includes Crutch Tips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.