82 in Overall H, Ladder, Aluminum, 4 Steps, Aluminum Mill Finish, 500 lb Load Capacity

  • Mfr # URTL904

  • Zoro # G9823651


product price: $776.99
/ea
Additional $104.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
500 lb
Material
Aluminum
Number of Steps
4
Overall Height
82 in
Overall Width
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
URTL904
Zoro #
G9823651
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
82 in
Overall Width
35 in
Top Step Height
40 in
Step Width
24 in
Handrail Height
3.5 ft
Platform Height
40"
Manufacturers Warranty Length
1 yr
Step Depth
1 5/8 in
Platform Length
10 in
Vertical Clearance Height
3.1 ft
Standing Height - Maximum
3.3 ft
Overall Depth
35 in

Details

Item
Ladder
Load Capacity
500 lb
Material
Aluminum
Number of Steps
4
Standards
ANSI, OSHA Compliant
Finish
Aluminum Mill
Color
Aluminum
Vertical Clearance
37 1/2 in
Climbing Angle
90 ?
Ladder Tread
Serrated
Step Tread
Serrated
Handrails Included
Yes
Item - Fixed Ladders
90 Degree Incline Ladder
Product Type
Ladder
Series
U-Design
Tread Type
Serrated
Compatible Platform Type
Rooftop Platform
Includes Handrails
Handrails Included
Load Capacity - Maximum
500 lb

Description

Item Configurable Platform Ladder, Overall Height 6.8 ft, Overall Width 35 in, Step Tread Serrated, Load Capacity 500 lb, Material Aluminum, Climbing Angle 90 Degrees , Number of Steps 4, Configurable Platform Series U-Design Rooftop Platforms, Vertical Clearance 37 1/2 in, Color Silver, Finish Unfinished, Handrail Height 3.5 ft, Manufacturers Warranty Length 1 yr, Handrails Included Yes, Top Step Height 40 in, Standards ANSI, OSHA Compliant, Step Depth 1.6 in, Step Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.