Zoro Homepage

86 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity

  • Mfr # KDSR105246-D3

  • Zoro # G0979119


product price: $612.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
50 in
Number of Steps
5
Platform Depth
30 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDSR105246-D3
Zoro #
G0979119
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
50 in
Platform Depth
30 in
Platform Width
24 in
Overall Height
86 in
Bottom Width
30 in
Base Depth
62 in
Handrail Height
3 ft
Step Depth
7 in
Overall Width
30 in
Manufacturers Warranty Length
1 yr
Step Width
24 in
Overall Depth
62 in
Base Length
62 in
Reach Height - Maximum
10.8 ft
Base Width
30 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
5
Load Capacity
450 lb
Step Tread
Perforated
Material
Steel
Climbing Angle
56 ?
Ladder Tread
Perforated
Color
Gray
Standards
ANSI, OSHA Compliant
Ladder Actuation
Foot Activated Step Lock
Finish
Powder Coated
Handrails Included
Yes
Includes
2-1/2 in Rubber Pads
Rear Exit
No
Assembled/Unassembled
Unassembled
Tread Type
Perforated
Includes Handrails
Handrails Included
Ladder Type
Rolling Ladder
Locking Mechanism
Foot-Activated Step Lock
Handrail Type
Double Handrails
Assembly
Unassembled
Casters Included
Swivel
Load Capacity - Maximum
450 lb
Folding
Not Foldable
Weight
170 lb

Description

Rolling Ladder, Material Steel, Platform Height 4.2 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 7.7 ft, Number of Steps 5, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 30 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 62 in, Overall Width 30 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.