Zoro Homepage

86 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity

  • Mfr # KDRF105166

  • Zoro # G2139649


product price: $360.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
50 in
Number of Steps
5
Platform Depth
10 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDRF105166
Zoro #
G2139649
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
50 in
Platform Depth
10 in
Platform Width
16 in
Overall Height
86 in
Bottom Width
31 in
Base Depth
46 1/2 in
Overall Width
31 in
Handrail Height
3 ft
Step Depth
7 in
Step Width
16 in
Manufacturers Warranty Length
1 yr
Overall Depth
46.5 in
Base Length
46.5 in
Reach Height - Maximum
10.8 ft
Caster Diameter
10 in
Base Width
31 in

Details

Item - Rolling Ladder
Tilt and Roll Ladder
Item
Tilt and Roll Ladder
Number of Steps
5
Load Capacity
450 lb
Step Tread
Perforated
Material
Steel
Handrails Included
Yes
Color
Gray
Includes
10 in Semi-Pneumatic Wheels
Assembled/Unassembled
Unassembled
Ladder Actuation
None
Standards
ANSI, OSHA Compliant
Rear Exit
No
Finish
Powder Coated
Climbing Angle
56 ?
Ladder Tread
Perforated
Load Capacity - Maximum
450 lb
Weight
112 lb
Exit Direction
Rear
Ladder Type
Rolling Ladder
Assembly
Unassembled
Includes Handrails
Handrails Included
Folding
Not Foldable
Locking Mechanism
No Locking Mechanism
Tread Type
Perforated
Casters Included
(2) Rigid
Handrail Type
Double Handrails

Description

Tilt and Roll Ladder, Material Steel, Platform Height 4.2 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 7.7 ft, Number of Steps 5, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 31 in, Base Depth 46 1/2 in, Overall Width 31 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.