86 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity
Mfr # KDTF105246
Zoro # G0978419
product price: $435.99
/eaKey Features
Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
50 in
Number of Steps
5
Platform Depth
10 in
Platform Width
24 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KDTF105246
Zoro #
G0978419
UPC #
-
Country of Origin
United States
Dimensions
Platform Height
50 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
86 in
Bottom Width
31 in
Base Depth
44 in
Manufacturers Warranty Length
1 yr
Step Width
24 in
Handrail Height
3 ft
Step Depth
7 in
Overall Width
31 in
Overall Depth
44 in
Base Width
31 in
Reach Height - Maximum
10.8 ft
Base Length
44 in
Description
Tilt and Roll Ladder, Material Steel, Platform Height 4.2 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 7.7 ft, Number of Steps 5, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 31 in, Base Depth 44 in, Overall Width 31 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Includes Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.