Zoro Homepage

92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity

  • Mfr # WLAR106164-D5

  • Zoro # G0979977


product price: $730.99
/ea
Item requires special delivery charges. A $495.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
60 in
Number of Steps
6
Platform Depth
28 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLAR106164-D5
Zoro #
G0979977
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
60 in
Platform Depth
28 in
Platform Width
16 in
Overall Height
92 in
Bottom Width
26 in
Base Depth
65 in
Overall Width
26 in
Step Width
16 in
Step Depth
7 in
Manufacturers Warranty Length
1 yr
Handrail Height
2.7 ft
Overall Depth
65 in
Base Length
65 in
Base Width
26 in
Reach Height - Maximum
11.6 ft

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
6
Load Capacity
350 lb
Step Tread
Ribbed
Material
Aluminum
Color
Aluminum
Ladder Tread
Ribbed
Ladder Actuation
Spring-Loaded Casters
Handrails Included
Yes
Assembled/Unassembled
Assembled
Includes
Crutch Tips
Climbing Angle
56 ?
Standards
ANSI, OSHA Compliant
Rear Exit
No
Finish
Aluminum Mill
Assembly
Assembled
Load Capacity - Maximum
350 lb
Handrail Type
Double Handrails
Locking Mechanism
Spring-Loaded Casters
Includes Handrails
Handrails Included
Casters Included
(4) Swivel
Ladder Type
Rolling Ladder
Folding
Not Foldable
Tread Type
Ribbed

Description

Rolling Ladder, Material Aluminum, Platform Height 5 ft, Handrails Included Yes, Handrail Height 2.7 ft, Overall Height 7.7 ft, Number of Steps 6, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 28 in, Platform Width 16 in, Bottom Width 26 in, Base Depth 65 in, Overall Width 26 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Spring-Loaded Casters, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Includes Crutch Tips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.