Zoro Homepage

92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity

  • Mfr # WLAR106245

  • Zoro # G9906583


product price: $704.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
60 in
Number of Steps
6
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLAR106245
Zoro #
G9906583
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
60 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
92 in
Bottom Width
32 in
Base Depth
51 in
Step Depth
7 in
Manufacturers Warranty Length
1 yr
Overall Width
32 in
Handrail Height
2.7 ft
Step Width
24 in
Overall Depth
51 in
Base Length
51 in
Reach Height - Maximum
11.6 ft
Base Width
32 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
6
Load Capacity
350 lb
Step Tread
Serrated
Material
Aluminum
Includes
Crutch Tips
Ladder Tread
Serrated
Assembled/Unassembled
Assembled
Handrails Included
Yes
Climbing Angle
56 ?
Rear Exit
No
Color
Aluminum
Standards
ANSI, OSHA Compliant
Ladder Actuation
Spring-Loaded Casters
Finish
Aluminum Mill
Casters Included
(4) Swivel
Ladder Type
Rolling Ladder
Folding
Not Foldable
Locking Mechanism
Spring-Loaded Casters
Handrail Type
Double Handrails
Load Capacity - Maximum
350 lb
Includes Handrails
Handrails Included
Tread Type
Serrated
Assembly
Assembled

Description

Rolling Ladder, Material Aluminum, Platform Height 5 ft, Handrails Included Yes, Handrail Height 2.7 ft, Overall Height 7.7 ft, Number of Steps 6, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 51 in, Overall Width 32 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Spring-Loaded Casters, Finish Unfinished, Color Silver, Standards ANSI, OSHA Compliant, Includes Crutch Tips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.