92 in H Aluminum Wheelbarrow Ladder, 6 Steps, 350 lb Load Capacity

  • Mfr # WLARTR106164

  • Zoro # G3373791


product price: $697.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Wheelbarrow Ladder
Platform Height
60 in
Number of Steps
6
Platform Depth
14 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLARTR106164
Zoro #
G3373791
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
60 in
Platform Depth
14 in
Platform Width
16 in
Overall Height
92 in
Bottom Width
31 in
Base Depth
55 1/2 in
Handrail Height
2.7 ft
Step Depth
7 in
Step Width
16 in
Overall Width
31 in
Manufacturers Warranty Length
1 yr
Overall Depth
55.5 in
Base Length
55.5 in
Caster Diameter
10 in
Reach Height - Maximum
11.6 ft
Base Width
31 in

Details

Item - Rolling Ladder
Wheelbarrow Ladder
Item
Wheelbarrow Ladder
Number of Steps
6
Load Capacity
350 lb
Step Tread
Ribbed
Material
Aluminum
Climbing Angle
56 ?
Standards
ANSI, OSHA Compliant
Color
Gray
Assembled/Unassembled
Assembled
Finish
Aluminum Mill
Ladder Tread
Ribbed
Ladder Actuation
None
Handrails Included
Yes
Rear Exit
No
Includes
Crutch Tips
Load Capacity - Maximum
350 lb
Casters Included
(2) Rigid
Tread Type
Ribbed
Exit Direction
Rear
Handrail Type
Double Handrails
Folding
Not Foldable
Includes Handrails
Handrails Included
Assembly
Assembled
Locking Mechanism
No Locking Mechanism
Ladder Type
Wheelbarrow Ladder

Description

Wheelbarrow Ladder, Material Aluminum, Platform Height 5 ft, Handrails Included Yes, Handrail Height 2.7 ft, Overall Height 7.7 ft, Number of Steps 6, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 14 in, Platform Width 16 in, Bottom Width 31 in, Base Depth 55 1/2 in, Overall Width 31 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Unfinished, Color Gray, Standards ANSI, OSHA Compliant, Includes Crutch Tips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.