Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

92 in H Steel Cantilever Rolling Ladder, 5 Steps, 300 lb Load Capacity

  • Mfr # UCS500540242

  • Zoro # G9958006


product price: $1,572.24
/ea
Additional $875.00 delivery surcharge applies per item.
See details

Key Features

Platform Height
50 in
Number of Steps
5
Supported / Unsupported
Supported
Platform Depth
40 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCS500540242
Zoro #
G9958006
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
50 in
Platform Depth
40 in
Platform Width
24 in
Overall Height
92 in
Bottom Width
41 in
Base Depth
84 in
Step Width
24 in
Handrail Height
3.5 ft
Manufacturers Warranty Length
1 yr
Step Depth
10 in
Overall Depth
84 in
Caster Diameter
5 in
Base Length
84 in
Base Width
41 in
Reach Height - Maximum
10.8 ft
Vertical Clearance Height
4 ft

Details

Item
Cantilever Rolling Ladder
Number of Steps
5
Supported / Unsupported
Supported
Load Capacity
300 lb
Step Tread
Serrated
Material
Steel
Finish
Powder Coated
Color
Yellow
Standards
ANSI, OSHA Compliant
Assembled/Unassembled
Unassembled
Climbing Angle
50 ?
Handrails Included
Yes
Ladder Tread
Serrated
Ladder Actuation
Locking Casters
Series
U-Design
Ladder Type
Cantilever Ladder
Casters Included
Swivel
Load Capacity - Maximum
300 lb
Includes Handrails
Handrails Included
Locking Mechanism
Locking Casters
Folding
Not Foldable
Tread Type
Serrated
Weight
386 lb
Assembly
Unassembled
Support Type
Support Legs
Handrail Type
Double Handrails

Description

Material Steel, Platform Height 4.2 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 7.7 ft, Number of Steps 5, Unassembled, Load Capacity 300 lb, Step Tread Serrated, Platform Depth 40 in, Platform Width 24 in, Bottom Width 41 in, Base Depth 84 in, Climbing Angle 50 Degrees , Step Depth 10 in, Step Width 24 in, Ladder Actuation Locking Casters, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA Compliant, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.