92 in Overall H, Ladder, Steel, 4 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity

  • Mfr # UCL7504246

  • Zoro # G9825776


product price:  $424.99
/ea
Additional $340.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
1,000 lb
Material
Steel
Number of Steps
4
Overall Height
92 in
Overall Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCL7504246
Zoro #
G9825776
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
92 in
Overall Width
30 in
Top Step Height
40 in
Step Width
24 in
Handrail Height
3.5 ft
Platform Height
40"
Manufacturers Warranty Length
1 yr
Bottom Width
30 in
Step Depth
10 in
Standing Height - Maximum
3.3 ft
Overall Depth
20 in
Vertical Clearance Height
3.2 ft

Details

Item
Ladder
Load Capacity
1,000 lb
Material
Steel
Number of Steps
4
Standards
ANSI, OSHA Compliant
Finish
Yellow Powder Coated
Climbing Angle
75 Degrees
Handrails Included
Yes
Vertical Clearance
38 in
Ladder Tread
Perforated
Step Tread
Perforated
Color
Yellow
Item - Fixed Ladders
Standard 75 Angle Base Ladder - Perforated
Product Type
Ladder
Load Capacity - Maximum
1,000 lb
Includes Handrails
Handrails Included
Series
U-Design
Tread Type
Perforated
Compatible Platform Type
Crossover Platform

Description

Item Configurable Platform Ladder, Overall Height 7.7 ft, Overall Width 30 in, Step Tread Perforated, Load Capacity 1,000 lb, Material Steel, Climbing Angle 75 Degrees , Number of Steps 4, Configurable Platform Series U-Design Crossover Platforms, Vertical Clearance 38 in, Color Yellow, Finish Powder Coated, Handrail Height 3.5 ft, Manufacturers Warranty Length 1 yr, Handrails Included Yes, Top Step Height 40 in, Standards ANSI, OSHA Compliant, Step Depth 10 in, Step Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.