92 in Overall H, Ladder, Aluminum, 5 Steps, Aluminum Mill Finish, 500 lb Load Capacity

  • Mfr # URTL505

  • Zoro # G9823694


product price:  $1,410.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.

Key Features

Load Capacity
500 lb
Material
Aluminum
Number of Steps
5
Overall Height
92 in
Overall Width
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
URTL505
Zoro #
G9823694
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
92 in
Overall Width
35 in
Top Step Height
50 in
Step Width
36 in
Handrail Height
3.5 ft
Step Depth
9 1/2 in
Manufacturers Warranty Length
1 yr
Platform Depth
10 in
Bottom Width
35 in
Platform Height
50"
Platform Length
10 in
Overall Depth
35 in
Standing Height - Maximum
4.2 ft
Vertical Clearance Height
4 ft

Details

Item
Ladder
Load Capacity
500 lb
Material
Aluminum
Number of Steps
5
Standards
ANSI, OSHA Compliant
Finish
Aluminum Mill
Climbing Angle
50 ?
Handrails Included
Yes
Vertical Clearance
47 1/2 in
Step Tread
Serrated
Ladder Tread
Serrated
Color
Aluminum
Item - Fixed Ladders
50 Degree Incline Ladder
Product Type
Ladder
Series
U-Design
Tread Type
Serrated
Compatible Platform Type
Rooftop Platform
Load Capacity - Maximum
500 lb
Includes Handrails
Handrails Included

Description

Item Configurable Platform Ladder, Overall Height 7.7 ft, Overall Width 35 in, Step Tread Serrated, Load Capacity 500 lb, Material Aluminum, Climbing Angle 50 Degrees , Number of Steps 5, Configurable Platform Series U-Design Rooftop Platforms, Vertical Clearance 47 1/2 in, Color Silver, Finish Unfinished, Handrail Height 3.5 ft, Manufacturers Warranty Length 1 yr, Handrails Included Yes, Top Step Height 50 in, Standards ANSI, OSHA Compliant, Step Depth 9.5 in, Step Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products