92 in Overall H, Ladder, Steel, 4 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity

  • Mfr # UCL5004246

  • Zoro # G9825812


product price:  $431.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Load Capacity
1,000 lb
Material
Steel
Number of Steps
4
Overall Height
92 in
Overall Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UCL5004246
Zoro #
G9825812
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
92 in
Overall Width
30 in
Top Step Height
40 in
Step Width
24 in
Handrail Height
3.5 ft
Step Depth
10 in
Platform Height
40"
Manufacturers Warranty Length
1 yr
Bottom Width
30 in
Vertical Clearance Height
3.2 ft
Standing Height - Maximum
3.3 ft
Overall Depth
20 in

Details

Item
Ladder
Load Capacity
1,000 lb
Material
Steel
Number of Steps
4
Standards
ANSI, OSHA Compliant
Finish
Yellow Powder Coated
Step Tread
Perforated
Climbing Angle
50 Degrees
Vertical Clearance
38 in
Ladder Tread
Perforated
Handrails Included
Yes
Color
Yellow
Item - Fixed Ladders
Standard 50 Angle Base Ladder - Perforated
Product Type
Ladder
Compatible Platform Type
Crossover Platform
Series
U-Design
Includes Handrails
Handrails Included
Tread Type
Perforated
Load Capacity - Maximum
1,000 lb

Description

Item Configurable Platform Ladder, Overall Height 7.7 ft, Overall Width 30 in, Step Tread Perforated, Load Capacity 1,000 lb, Material Steel, Climbing Angle 50 Degrees , Number of Steps 4, Configurable Platform Series U-Design Crossover Platforms, Vertical Clearance 38 in, Color Yellow, Finish Powder Coated, Handrail Height 3.5 ft, Manufacturers Warranty Length 1 yr, Handrails Included Yes, Top Step Height 40 in, Standards ANSI, OSHA Compliant, Step Depth 10 in, Step Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products