Zoro Homepage

9.3 ft H Aluminum Rolling Ladder, 8 Steps, 350 lb Load Capacity

  • Mfr # WLAR108244

  • Zoro # G604390313


product price: $1,505.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
6.7 ft
Number of Steps
8
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLAR108244
Zoro #
G604390313
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
6.7 ft
Platform Depth
14 in
Platform Width
24 in
Overall Height
112 in
Bottom Width
36 in
Base Depth
72 in
Handrail Height
2.7 ft
Manufacturers Warranty Length
1 yr
Overall Width
36 in
Step Depth
7 in
Overall Depth
66 in
Step Width
24 in
Base Length
66 in
Base Width
36 in
Reach Height - Maximum
13.3 ft

Description

Rolling Ladder, Material Aluminum, Platform Height 6.7 ft, Handrails Included Yes, Handrail Height 2.7 ft, Overall Height 9.3 ft, Number of Steps 8, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 14 in, Platform Width 24 in, Bottom Width 36 in, Base Depth 66 in, Overall Width 36 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Unfinished, Color Silver, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.