Zoro Homepage

95 in Overall H, Stair Unit, Steel, 6 Steps, 450 lb Load Capacity

  • Mfr # WISS106242

  • Zoro # G1155268


product price: $751.99
/ea
Item requires special delivery charges. A $480.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Steps
6
Overall Height
95 in
Load Capacity
450 lb
Overall Width
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WISS106242
Zoro #
G1155268
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
95 in
Overall Width
29 in
Top Step Height
57 in
Step Depth
10 in
Handrail Height
3.2 ft
Step Width
24 in
Manufacturers Warranty Length
1 yr
Base Depth
58 in
Overall Depth
58 in
Top Step Width
24 in
Top Step Depth
10 in

Details

Material
Steel
Number of Steps
6
Load Capacity
450 lb
Item
Stair Unit
Step Tread
Serrated
Ladder Tread
Steps-Grip Strut Tread
Handrails Included
Yes
Climbing Angle
45 ?
Standards
ANSI, OSHA Compliant
Finish
Powder Coated
Color
Gray
Item - Fixed Ladders
Industrial Access Stairway Ladder - Grip Strut
Weight
141 lb
Riser Type
Open
Assembly
Assembled
Tread Type
Perforated
Fabrication
Welded
Stair Type
Straight Tread Stairs
Includes Handrails
Handrails Included
Load Capacity - Maximum
450 lb

Description

Stair Unit, Material Steel, Number of Steps 6, Handrails Included Yes, Load Capacity 450 lb, Climbing Angle 45 Degrees , Step Tread Serrated, Step Width 24 in, Step Depth 10 in, Base Depth 58 in, Overall Height 7.9 ft, Color Gray, Standards ANSI, OSHA Compliant, Manufacturers Warranty Length 1 yr, Overall Width 29 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.